0 items

Goodman GSH13 Series 13 SEER Single-Stage R-22 Split-System Heat Pump

GGSH133

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ETL listed
  • Energy efficient compressor
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Louvered sound control top for quiet operation

SPECIFICATIONS

AMP
32.3
Auto Switching Heat Cool
No
BTU Cooling Rating
55500 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSH13 Series
Decibel Rating dB
77 dB
Depth
35-1/2 in
EER
11.7
Energy Star Compliant
No
Height
34-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
55.5
Material
Aluminum, Copper, Galvanized Steel
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
35-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday