1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor

This product has been replaced by

Goodman® 208/230V 1075 RPM Condenser Motor
Goodman® 1/4 hp 208/230V 1075 RPM Condenser Motor
Manufacturer Part #0131M00847S
You last purchased this on
 
Goodman®

1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Goodman® 208/230V 1075 RPM Condenser Motor
Goodman® 1/4 hp 208/230V 1075 RPM Condenser Motor
Manufacturer Part #0131M00847S
Goodman®

1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #G0131M00429S
  • Item #4630090
  • Manufacturer Part #0131M00429S
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
1.5
Brand Model Compatibility:
CPLJ, CPLE, CLJ 48-60 Heat Pump Units
Frame Size:
48
Horsepower:
1/4 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
Volts:
208/230V