0 items

Goodman GDS8 Series 14 in. 80% AFUE 4 Ton Single-Stage Downflow 1/3 hp Natural Gas Furnace

GGDS83AN

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-coded low voltage terminals
  • Dual-diameter tubular heat exchanger
  • GHS8: High static airflow capability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet and single-speed draft induced
  • Self-diagnostic control board

SPECIFICATIONS

AMP
15, 8.5
ANSI Specifications
ANSI Z223.1
BTU
60000
BTU Cooling Rating
46000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B142.2, CSA B149.1
Collection
GDS8 Series
Configuration
Downflow
Decibel Rating dB
76 dB
Depth
28 in
EER
11
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas
Height
33-3/8 in
Horsepower
1/3 hp
Ignition System
Hot Surface Mini-Igniter
Liquid Line OD
3/8 in
MBH
60
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Weight
189
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday