14 SEER 3 Ton Single-Stage R-410A Heat Pump Condenser

Part #GGSZ140361  |  Item #4162222  |  Manufacturer Part #GSZ140361

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-density foam compressor sound blanket
  • SmartShift® technology with short-cycle protection
  • Expanded CoreSense™ diagnostics built-in
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • AHRI Certified
  • Frequency: 60 Hz

Specifications

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 29 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Height: 36-1/4 in

Ignition System: Hot Surface Ignition

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 35

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Product Type: Heat Pump

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Type: GGSZ140361

Volts: 208/230V

Width: 29 in