3.5 Ton - Up to 15 SEER - 9.0 HSPF - Split Heat Pump

You last purchased this on
 
Goodman®

3.5 Ton - Up to 15 SEER - 9.0 HSPF - Split Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

3.5 Ton - Up to 15 SEER - 9.0 HSPF - Split Heat Pump

  • Fast #
  • Part #GGSZ140421
  • Item #4162227
  • Manufacturer Part #GSZ140421
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy-efficient compressor
  • Single-speed PSC condenser fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory-installed high and low-pressure switches
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed suction line accumulator
  • Factory-installed filter drier
  • Fully charged for fifteen feet of tubing length
  • Contactor with lug connection
  • Requires Certification

Specifications

Application:
Unitary System
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
42000 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
35-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9
Height:
42-1/4 in
Ignition System:
Hot Surface Ignition
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
Max Fuse Size:
40
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heat Pump
Refrigerant:
R-410A
SEER:
14
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
Type:
GGSZ140421
Volts:
208/230V
Width:
35-3/4 in