0 items

Goodman GPH14 Series 14 SEER R-410A Packaged Heat Pump

GGPH14M41

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ECM blower motor
  • Electric heat kit available as a field-installed option
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-efficiency compressor
  • Liquid-line filter drier

SPECIFICATIONS

AMP
21.8, 30
BTU Heat Rating
23000 Btu/h
CEC Compliant
For Sale in CA
Collection
GPH14 Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
Depth
51 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
24
Material
Aluminized Steel, Stainless Steel
Max CFM
875
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Modulating
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
1285
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday