0 items

Goodman GPC14M 14 SEER Single-Stage Convertible Electric Packaged Air Conditioner

GGPC14M41

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ECM blower motor
  • Energy-efficient compressor
  • Field-installed electric heat kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Totally enclosed and permanently lubricated condenser fan motor

SPECIFICATIONS

AMP
12.7, 14.6, 20
BTU Cooling Rating
23000 Btu/h
BTU Heat Rating
56500 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Collection
GPC14M
Configuration
Multi
Decibel Rating dB
78 dB
Depth
51 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
23
Max CFM
800
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
319
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday