1/5 hp 1075 RPM 208/230V Blower Motor
1/5 hp 1075 RPM 208/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine factory OEM repair part
- Ships in original factory packaging
- Guaranteed to fit and function properly
- Not an aftermarket or generic part
Specifications
- AMP:
- 1.7
- Diameter:
- 11-1/4 in
- Fan Speeds:
- 2
- Horsepower:
- 1/5 hp
- Length:
- 14-1/4 in
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V
- Weight:
- 10 lb