1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSX13 Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSX13 Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSX130181
  • Item #3405608
  • Manufacturer Part #GSX130181
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • M1 compliant SKU; item not for sale in the southern region per 2023 DOE requirements.
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified - ETL Listed
  • Fully charged for fifteen feet of tubing length
  • Contactor with lug connection
  • Factory-installed filter drier
  • Single-speed PSC condenser fan motor
  • Frequency: 60 Hz
  • Ground lug connection
  • Requires Certification

Specifications

AMP:
9
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
GSX13 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
23-1/4 in
EER:
11
ETL Listed:
Yes
Height:
27-1/2 in
Horsepower:
3/4 hp
ISO:
Yes
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
1255 cfm
Max Fuse Size:
15
Origin:
Domestic
Phase:
Single Phase
Product Type:
Outdoor Condenser
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
102 lb
Width:
23-1/4 in