Goodman

1.5 Ton 14 SEER 1/12 hp Single-Stage R-410A Split-System Air Conditioner

Part #GSSX140181  |  Manufacturer Part #SSX140181

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency scroll compressor
  • R-410A chlorine-free refrigerant
  • High and low pressure switches
  • Liquid refrigerant return protection
  • Factory installed liquid line filter drier
  • Copper tube / enhanced aluminum fin coil
  • 850 RPM condenser fan motor

Specifications

AMP: [12.4, 20]

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 26 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/2 in

Horsepower: 1/12 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 161

Width: 26 in