15 x 22 x 5 in. MERV 11 Air Filter

Part #GM01056  |  Item #2924019  |  Manufacturer Part #M0-1056

Call for Pricing EACH

Depth:

5 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only

Documents

Specifications

Brand Model Compatibility: GMU1620 Media Air Cleaner

Depth: 5 in

Disposable: No

Height: 22 in

IAPMO Listed: No

MERV Rating: 11

Size: 15 in x 22 in x 5 in

Width: 15 in