1/50 hp 115V Inducer Motor
1/50 hp 115V Inducer Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits Goodman® GMH furnaces
- Includes gasket
Specifications
- AMP:
- 0.4
- Brand Model Compatibility:
- Amana GDS80904BXA Furnace
- Horsepower:
- 1/50 hp
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V