0 items

Goodman GSZ16 Series 16 SEER Horizontal and Upflow Single-Stage R-410A Split-System Heat Pump

GGSZ161

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed suction-line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low-pressure switches
  • Service valves with sweat connections and easy-to-access gauge ports
  • Single-speed ECM condenser fan motor
  • SmartShift® technology to ensure quiet and reliable defrost

SPECIFICATIONS

AMP
12.4
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Collection
GSZ16 Series
Configuration
Horizontal, Upflow
Decibel Rating dB
72 dB
Depth
29 in
EER
13
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36-3/8 in
Horsepower
1/6 hp
Ignition System
Silicon Nitride
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Material
Aluminum, Galvanized Steel
Max CFM
600
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Type
GVMSS961005CN
UL Listed
No
Volts
208/230V
Width
29 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday