0 items

Goodman GSX16 Series 16 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

GGSX160601

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contactor with lug connection
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Ground lug connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Service valves with sweat connections and easy-to-access gauge ports

SPECIFICATIONS

AMP
29.6, 50
BTU
54000
CEC Compliant
For Sale in CA
Collection
GSX16 Series
Decibel Rating dB
73 dB
Depth
35-1/2 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-1/4 in
Horsepower
1/3 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
54
Material
Aluminized Steel, Stainless Steel
Max CFM
2000
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Weight
301
Width
35-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday