0 items

Goodman DSXC16 Series 16 SEER 1/6 hp Two-Stage R-410A Air Conditioner

GDSXC160601

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coil and ambient temperature sensors
  • Color-coded terminal strip for non-communicating set-up
  • ComfortNet™ communicating system compatible
  • Diagnostic indicator lights and storage of six fault codes
  • Expanded ComfortAlert™ diagnostics built-in
  • Factory-installed filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low-pressure switches
  • High-density foam compressor sound blanket
  • Set-up capable with two low voltage wires to outdoor unit

SPECIFICATIONS

AMP
15
BTU
60000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
DSXC16 Series
Decibel Rating dB
75 dB
Depth
35-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Material
Steel
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday