0 items

Goodman GSH13 Series 1.5 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/6 hp Split-System Heat Pump

GGSH130181

Tonnage

1.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • Foil-face insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet condenser fan system
  • Rifled tubing and louvered aluminum fin coils
  • Split-seam front for easy access

SPECIFICATIONS

AMP
9.3
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
16800 Btu/h
CEC Compliant
For Sale in CA
Collection
GSH13 Series
Configuration
Downflow, Horizontal, Upflow
Decibel Rating dB
78 dB
Depth
29 in
Energy Star Compliant
No
Height
32-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Material
Aluminum, Copper, Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday