0 items

Goodman 208/240V Electric Heat Kit

GHKSXXC

Watts

Starting at $96.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All models comply with California Nox emissions standards
  • Dual-certified for sealed combustion direct vent (2-pipe) or non-direct vent (1-pipe) applications
  • HVAC equipment sold to licensed contractors only
  • Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
  • Multiple branch circuit capability
  • Products sold in select areas only - please contact your local branch for availability in your area
  • Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
  • Sequencers for better temperature control

SPECIFICATIONS

Volts
208/240V
Watts
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday