Goodman 208/230 V 3-Phase Double Drain Packaged Heat Pump

GDCG0603DXXX

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15, 2.3
BTU
90000
BTU Heat Rating
34000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Depth
27-9/16 in
Height
11-13/16 in
Liquid Line OD
3/8 in
MBH
90
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
208/230V
Watts
2.12
Weight
80
Width
39-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday