208/230V 21000 BTU Scroll HVAC Compressor
208/230V 21000 BTU Scroll HVAC Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 21000
- Compressor Type:
- Scroll
- Height:
- 20 in
- Horsepower:
- 1-3/4 hp
- Length:
- 14-1/2 in
- MBH:
- 21
- Phase:
- Single Phase
- Refrigerant:
- R-470C
- Volts:
- 208/230V
- Width:
- 13 in