28400 BTU R-22 208/230V Single Phase Scroll Compressor
28400 BTU R-22 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 28400
- Compressor Type:
- Scroll
- Horsepower:
- 2-1/4 hp
- MBH:
- 28.4
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V