208/230V 30000 BTU Scroll HVAC Compressor

Part #GZPS30K5EPFV830  |  Item #4709637  |  Manufacturer Part #ZPS30K5EPFV830

Call for Pricing

BTU:

30000

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

BTU: 30000

Compressor Type: Scroll

Height: 20-1/5 in

Length: 13-1/5 in

Phase: Single Phase

Refrigerant: R-410A

Volts: 208/230V

Width: 14-4/5 in