208/230V 36000 BTU Scroll HVAC Compressor

Part #GZP36K5EPFV830  |  Item #3613734  |  Manufacturer Part #ZP36K5EPFV830

BTU

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 16.6

BTU: 36000

Compressor Type: Scroll

Height: 20 in

Length: 14-1/2 in

Phase: Single Phase

Refrigerant: R-410A

Type: GZP36K5EPFV830

Volts: 208/230V

Width: 13-1/5 in