0 items

Goodman GMSS92 Series 21 in. 92% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural or LP Gas Furnace

GGMSS924CN

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Quiet and single-speed induced draft blower
  • Self-diagnostic control board
  • Single-stage gas valve
  • Stainless-steel secondary heat exchanger

SPECIFICATIONS

AMP
11.7, 15
BTU
80000
BTU Cooling Rating
55500 Btu/h
BTU Heat Rating
59000 Btu/h
Blower Type
Direct Drive
Collection
GMSS92 Series
Condensing
No
Configuration
Horizontal, Upflow
Decibel Rating dB
75 dB
Depth
28-3/4 in
EER
11
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
34-1/2 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
Liquid Line OD
3/8 in
MBH
80
Material
Aluminized Steel
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Weight
262
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday