Goodman

22 in. 29° HVAC Fan Blade

Part #G0150G00001S  |  Manufacturer Part #0150G00001S

Blade Span:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only

Documents

Specifications

Blade Pitch: 29°

Blade Span: 22 in

Diameter: 22 in

Type: Fan Blade