22 in. 33° HVAC Fan Blade

Part #G10625733S  |  Item #3529759  |  Manufacturer Part #10625733S

Blade Span:

22 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Pitch: 33°

Blade Span: 22 in

Diameter: 22 in

Energy Star Compliant: No

Material: Aluminum

Type: Fan Blade