220F Limit Switch for CPG Series Commercial Gas Packs
220F Limit Switch for CPG Series Commercial Gas Packs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CPG Series Packaged Units
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Energy Star Compliant:
- No
- Maximum Temperature:
- 220
- Temperature Range:
- Up to 220 Deg F
- UL Listed:
- No