24-1/2 in. Collector Box

Part #G4810007S  |  Item #2130753  |  Manufacturer Part #4810007S

$ 365.25 EACH

Length:

24-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only; please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Flat Faced Flanges
  • Rising Stem OS&Y
  • Tapered Solid Wedge
  • Body Guide Ribs
  • Back Seat Stop
  • Class 125 Flanges: ANSI B16.1
  • Pressure/Temperature Rating: ANSI B16.1
  • Face to Face Dimensions: ANSI B16.10

Documents

Specifications

Brand Model Compatibility: GMNT120-5B, GMNT120-5D and GMNTE120-5 Gas Furnaces

Length: 24-1/2 in