24-1/4 in. Wall Access Panel
24-1/4 in. Wall Access Panel
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Model AWUF18, AWUF24
- Coating:
- Galvanized
- Height:
- 43-1/4 in
- Material:
- Steel
- Product Type:
- Access Panel
- Width:
- 24-1/4 in