Goodman 24 in. 2.5 Ton Evaporator Coil for Air Handler

G0270A00288S

Manufacturer Part #: 0270A00288S

Tonnage

2.5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
AWUF Series Air Handlers
Depth
3-1/2 in
Height
20 in
Liquid Line OD
3/8 in
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday