2.5 Ton 14 SEER R-410A Single-Stage Air Conditioner Condenser

Part #GGSX140301  |  Item #4162224  |  Manufacturer Part #GSX140301

Tonnage:

2.5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Goodman 2.5 Ton 14 SEER R-410A Single-Stage Air Conditioner Condenser

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-efficient compressor
  • Single-speed condenser fan motor
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 72 dB

EER: 12

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/2 in

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 25

Origin: Domestic

Phase: Single Phase

Product Type: Outdoor Condenser

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: GGSX140301

Volts: 208/230V

Weight: 154

Width: 29 in