3 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner - SE & North Regions

You last purchased this on
 
Goodman®

3 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner - SE & North Regions

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

3 Ton - 17.2 SEER2 - Side Discharge - Inverter Driven Air Conditioner - SE & North Regions

  • Fast #
  • Part #GGSXS6S3610
  • Item #10245807
  • Manufacturer Part #GSXS6S3610
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable-speed swing compressors. Quiet digitally commutated fan motor. High-density compressor sound blanket.
  • Compatible with Goodman connected thermostat and other Goodman communicating equipment. Proprietary control algorithmic logic.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified. ETL Listed
  • Quiet-mode provides enhanced acoustical comfort, up to 3 different sound levels (as low as 45 dBA). Field-installed filter drier.
  • Coil and ambient temperature sensors. Suction pressure transducer. Sweat connection service valves with easy access to gauge ports.
  • Proprietary Inside intelligence for diagnostics.
  • In communicating mode, only two low-voltage wires to the outdoor unit required. Diagnostic indicator lights, seven-segment LED display, and fault code storage.
  • 500-hour salt-spray tested. Wire fan discharge grille. Top and side maintenance access. When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available)
  • Heavy-gauge galvanized steel cabinet with grille-style sound control side design. Custom Ivory white powder-paint finish. High corrosion-resistant (ZAM®), unpainted steel bottom frame and legs.
  • Requires Certification

Specifications

AMP:
23.9
BTU Cooling Rating:
33600 Btu/h
Compressor Type:
Inverter
Depth:
13-3/4 in
EER2:
8.7
EER2 Range:
0 - 10.5
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
85 oz
Height:
27-3/8 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
16.2
SEER2:
16.0
SEER2 Range:
15.2 - 40.0
Type:
GGSXS6S3610
Volts:
208/230V
Weight:
1 lb
Width:
36-5/8 in