0 items

Goodman CAPF Series 17-1/2 in. 3 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump

GCAPF3636B6

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

SPECIFICATIONS

AMP
15, 5.8
Application
Furnace, Heat Pump, Split System Air Conditioner
BTU
24000
BTU Cooling Rating
24000 Btu/h
Blower Type
Direct Drive
Coating
Painted
Collection
CAPF Series
Configuration
Downflow, Upflow
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
22 in
Horsepower
3/4 hp
Indoor Outdoor
Indoor
Liquid Line OD
3/8 in
MBH
24
Material
Galvanized Steel
Max CFM
1475
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Watts
25
Weight
116
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday