Goodman

3 Tons Standard Evaporator Air Handler Coil

Part #GP140136  |  Manufacturer Part #P140136

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Air Handler

Brand Model Compatibility: ARUF036-00A-1A Air Handler

Coil Type: Evaporator

Configuration: Standard

Material: Metal

Refrigerant: R-410A

Tonnage: 3 Tons

UL Listed: No

Width: 19-1/4 in