13 SEER 2.5 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser

You last purchased this on
 
Goodman®

GSZ13 Series 13 SEER 2.5 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSZ13 Series 13 SEER 2.5 Tons Single-Stage R-410A 1/6 hp Heat Pump Condenser

  • Fast #
  • Part #GGSZ130301
  • Item #3405610
  • Manufacturer Part #GSZ130301
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Energy-efficient compressor
  • Factory installed liquid line drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ground lug connection
  • Factory installed suction line accumulator
  • Brass liquid and suction line service valves
  • Rifled tubing and louvered aluminum fin coils
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Requires Certification

Specifications

AMP:
18.7
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
28400 Btu/h
BTU Heat Rating:
26400 Btu/h
CEC Compliant:
For Sale in CA
Coating:
Galvanized
Coil Type:
Aluminum Fin
Collection:
GSZ13 Series
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
26 in
Energy Star Compliant:
No
HSPF:
8
Height:
32-1/4 in
Horsepower:
1/6 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum, Copper, Steel
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
26 in