0 items

Goodman VSZ13 Series 2.5 Ton 13 SEER Single-Stage R-410A 1/6 hp Split-System Heat Pump

GVSZ130301

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • An inline filter drier for longer system life
  • Efficient condenser coil made of aluminum fins and refrigeration grade copper tubing
  • Energy efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating efficiencies of 7.7 HSPF or higher
  • Louvered cabinet made of heavy gauge galvanized steel protects the coil while it's appliance quality post paint finish resists the effects of weather and time
  • SmartShift Defrost technology

SPECIFICATIONS

AMP
18.7
Auto Switching Heat Cool
No
BTU
30000
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Collection
VSZ13 Series
Decibel Rating dB
72 dB
Depth
26 in
EER
11
Energy Star Compliant
No
Height
32-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum, Copper, Galvanized Steel
Max CFM
1010
Phase
Single Phase
Power Source
AC, Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Width
26 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday