Goodman 32-1/2 in. Evaporator Coil

G0202G00288S

Manufacturer Part #: 0202G00288S

Width

32-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
Configuration
Standard
Height
17-1/4 in
Length
37 in
Material
Metal
Refrigerant
R-410A
UL Listed
No
Weight
46
Width
32-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday