33000 BTU 208/230 V Single Phase Reciprocating Compressor

This product has been replaced by

Goodman® 35000 BTU Reciprocating HVAC Compressor
Goodman® 35000 BTU R-22 208/230V Single Phase Reciprocating Compressor
Manufacturer Part #CR35K6EPFV875
You last purchased this on
 
Goodman®

33000 BTU 208/230 V Single Phase Reciprocating Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Goodman® 35000 BTU Reciprocating HVAC Compressor
Goodman® 35000 BTU R-22 208/230V Single Phase Reciprocating Compressor
Manufacturer Part #CR35K6EPFV875
Goodman®

33000 BTU 208/230 V Single Phase Reciprocating Compressor

  • Fast #
  • Part #GCR35K6PFV875
  • Item #4221388
  • Manufacturer Part #CR35K6PFV875
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment sold to licensed contractors only
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU:
35000
Phase:
Single Phase
Refrigerant:
R-22
Volts:
208/230V