3/4 in. Base Brass Valve
3/4 in. Base Brass Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- NSF Certified:
- No
- Type:
- G0151R00079S
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in