Goodman 36-1/2 in. Condenser Coil Tubing Assembly for GPH1336H41 Heat Pump

G0201G00126S

Brand Model Compatibility

GPH1336H41 Heat Pump
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable gland flange.
  • Chevron design TFE prevents external leakage.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Confine and direct movement of soft seat to create pressure-energized seal against the disc edge up to full ANSI class 150 cold working pressures.Components.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Socket head cap screws used on valve sizes 36" and larger.
  • Square key valve-to-operator connection.
  • Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".

SPECIFICATIONS

Application
Heat Pump
Brand Model Compatibility
GPH1336H41 Heat Pump
Height
43-1/2 in
Length
36-1/2 in
UL Listed
No
Width
36-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday