0 items

Goodman GSH13 Series 3 Ton 13 SEER Upflow, Horizontal and Downflow Single-Stage R-22 1/4 hp Split-System Heat Pump

GGSH130361

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Check flowrater expansion device for heat pump or cooling-only applications
  • Energy-efficient compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet condenser fan system
  • Rifled tubing and louvered aluminum fin coils

SPECIFICATIONS

AMP
16.9
Auto Switching Heat Cool
No
BTU
36000
BTU Heat Rating
32000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSH13 Series
Configuration
Downflow, Horizontal, Upflow
Decibel Rating dB
80 dB
Depth
29 in
Energy Star Compliant
No
Height
38-1/4 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper, Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday