0 items

Goodman SSZ16 Series 3 Ton 16 SEER Single-Stage R-410A 1/6 hp Split-System Heat Pump

GSSZ160361

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Compressor short-cycle protection
  • Factory installed filter drier
  • Factory installed suction line accumulator
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High-efficiency scroll compressor
  • R-410A chlorine-free refrigerant
  • SmartShift technology to ensure quiet, reliable defrost

SPECIFICATIONS

AMP
18.7
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
SSZ16 Series
Decibel Rating dB
71 dB
Depth
35-1/2 in
EER
16
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper, Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday