3/8 in. Base Brass Valve

You last purchased this on
 
Goodman®

3/8 in. Base Brass Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

3/8 in. Base Brass Valve

  • Fast #
  • Part #G0151R00078S
  • Item #7033533
  • Manufacturer Part #0151R00078S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/8 in