Goodman
3/8 in ODF Heat Pump Filter Drier
Part #G0151M00012 | Item #4160358 | Manufacturer Part #0151M00012
Fitting Size 1:
3/8 inProduct Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Specifications
Brand Model Compatibility: Goodman M11, M12, M13, M14, M15, M16
End Connection 1: ODF
End Connection 2: ODF
End Connection 3: ODF
End Connections: ODF
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Size 3: 3/8 in
Fitting Sizes: 3/8 in
Length: 6 in
Size: 6 in x 3 in x 6-3/4 in