Goodman
3/8 in ODF Heat Pump Filter Drier
Part #G0151R00004P | Item #3530927 | Manufacturer Part #0151R00004P
Fitting Size 1:
3/8 inProduct Details
Specifications
End Connection 1: ODF
End Connection 2: ODF
End Connections: ODF
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Length: 2 in
Size: 2 in x 7 in
Type: G0151R00004P
Width: 3/4 in