Goodman
3/8 in ODF Heat Pump Filter Drier
Part #G0162R00009 | Item #4269972 | Manufacturer Part #0162R00009
Fitting Size 1:
3/8 inProduct Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Specifications
End Connection 1: ODF
End Connection 2: ODF
End Connections: ODF
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Length: 5-1/2 in
Size: 5-1/2 in x 3 in x 6-1/10 in