Goodman
3/8 in ODF Heat Pump Filter Drier
Part #GB1219223 | Item #1507669 | Manufacturer Part #B1219223
Fitting Size 1:
3/8 inProduct Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
Specifications
End Connection 1: ODF
End Connection 2: ODF
End Connections: ODF
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Length: 14-1/10 in
Material: Steel
Size: 14-1/10 in x 7-1/5 in