Goodman

39-1/4 in. Condenser Coil Conduit Packaging Assembly for GSH140361AA Remote Heat Pump

Part #G1362210  |  Manufacturer Part #1362210

Brand Model Compatibility:

GSH140361AA Remote Heat Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Heat Pump

Brand Model Compatibility: GSH140361AA Remote Heat Pump

Coil Type: Condenser

Height: 41 in

Length: 39-1/4 in

Power Source: Electric

UL Listed: No

Width: 39-1/4 in