4 Ton - 17.2 SEER2 - 8.2 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

4 Ton - 17.2 SEER2 - 8.2 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

4 Ton - 17.2 SEER2 - 8.2 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSZC704810
  • Item #10088404
  • Manufacturer Part #GSZC704810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two-stage Copeland® UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ComfortAlert™ built in diagnostics
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud™ phone and tablet application
  • Integrated communicating ComfortBridge™ technology
  • Requires Certification

Specifications

AMP:
197, 253, 27.7, 45
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
48000 Btu/h
CEC Compliant:
Not for Sale in CA
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF2:
8.2
HSPF2 Range:
7.5 - 25.0
Height:
41-5/8 in
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
17.2
SEER2 Range:
15.2 - 40.0
Stages:
Two
Suction Line (OD):
1-1/8 in
Tonnage:
4 Ton
Volts:
208/230V
Width:
35-1/2 in