Goodman

4 Ton 14 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #GSSX140481  |  Manufacturer Part #SSX140481

Tonnage:

4 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency scroll compressor
  • R-410A chlorine-free refrigerant
  • High and low pressure switches
  • Liquid refrigerant return protection
  • Factory installed liquid line filter drier
  • Copper tube / enhanced aluminum fin coil
  • 850 RPM condenser fan motor

Specifications

AMP: [26.4, 45]

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 35-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-1/4 in

Horsepower: 1/4 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max Fuse Size: 45

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 279

Width: 35-1/2 in