0 items

Goodman GKS9 Series 21 in. 92.1% AFUE 4 Ton Single-Stage Upflow 1/2 hp Gas Furnace

GGKS94CX

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI certified and ETL listed
  • Completely assembled and tested
  • Dual-diameter tubular heat exchanger
  • Fuse link secondary high temperature limit control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Plug-in wiring harness for ease of installation into air handler
  • Rust-resistant nickel chromium heat elements
  • Single-stage combination redundant gas valve

SPECIFICATIONS

AMP
13.8, 15
ANSI Specifications
ANSI Z223.1
BTU
70000
CEC Compliant
For Sale in CA
CSA Certified
CSA B142.2, CSA B149.1
Collection
GKS9 Series
Configuration
Upflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
4
Green
Energy Star, Yes
Height
40-3/4 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
MBH
70
Material
Aluminized Steel
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday